Shop All Rolling Work Platforms
Cotterman
Work Platform, Rolling, Steel, 50 In H
Mfr # 5TAP2424RA3E24B11C1P6
Zoro # G9862657
original price:
$1,162.94
17% off
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$958.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Overall Height 7 ft 2 in
- Material Steel
- Platform Depth 24 in
- Platform Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 5TAP2424RA3E24B11C1P6
- Zoro # G9862657
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 50 in |
Overall Height | 7 ft 2 in |
Platform Depth | 24 in |
Platform Width | 27 in |
Base Depth | 69 in |
Bottom Width | 27 1/2 in |
Step Width | 24 in |
Handrail Height | 36 in |
Step Depth | 7 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Straight Through, Platform Height 50 in, Load Capacity 800 lb, Base Depth 69 in, Bottom Width 27 1/2 in, Platform Depth 24 in, Platform Width 27 in, Overall Height 7 ft 2 in, Handrail Height 36 in, Number of Guard Rails 2, Number of Legs 2, Number of Steps 5, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Plate, 2500 lb., 36 x 36 In. (4LGV3)
- LIFT-ALL Web Sling, Type 4, 15 ft L, 4 in W, Polyester, Yellow (EE2604DTX15)
- XTENDA-LEG Bolt Kit for Metallic Ladder (802-12)
- VESTIL Steel Low Profile Drum Dolly W/ Mold On Rubber Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-MR)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP2424RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP3636RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP2436RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platfrom, Steel 40 in H (4WP2424RA3B11D3C1P6)
- COTTERMAN Work Platform, Rolling, Steel, 70 In H (7WP2448RA3B4B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 20 In H (2WP3636A3B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 30 In H (3WP2424A3B8AC1P6)
- Cotterman Work Platforms