Shop All Rolling Work Platforms
Cotterman
Work Platform, Rolling, Steel, 40 In H
Mfr # 4WP3660RA3B4B8AC1P6
Zoro # G9928676
product price: $912.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$912.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 5 ft 10 in
- Material Steel
- Platform Depth 60 in
- Platform Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 4WP3660RA3B4B8AC1P6
- Zoro # G9928676
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 5 ft 10 in |
Platform Depth | 60 in |
Platform Width | 36 in |
Base Depth | 86 in |
Bottom Width | 40 in |
Step Width | 36 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 86 in, Bottom Width 40 in, Platform Depth 60 in, Platform Width 36 in, Overall Height 5 ft 10 in, Handrail Height 30 in, Number of Guard Rails 3, Number of Legs 2, Number of Steps 4, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Handle Platform Truck, 550 lb. (2PLG5)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Polyester, Yellow (EE2601DTX8)
- VESTIL Hoisting Hook - Double Swivel (D-FORK-10-SL)
- ZORO SELECT General Purpose Dolly, 200 lb. (3JJF2)
- COTTERMAN Work Platform, Rolling, Steel, 60 In H (6WP2448RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Steel, 20 in. H (2WP2424A3B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP3636RA3B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP3636RA3B4B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP2424A3B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 30 In H (3WP3624A3B8AC1P6)
- TRI-ARC Access Platform, Rolling, Refrig Truck (RA10FT-R09)
- Cotterman Rolling Work Platforms