Shop All Fixed Work Platforms
Cotterman
Work Platform, Dual Access, Steel, 50 In H
Mfr # 5DWP2472RA3B4CC1P6
Zoro # G9930401
product price: $1,568.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,568.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Overall Height 7 ft 2 in
- Material Steel
- Platform Depth 72 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 5DWP2472RA3B4CC1P6
- Zoro # G9930401
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 50 in |
Overall Height | 7 ft 2 in |
Platform Depth | 72 in |
Platform Width | 24 in |
Base Depth | 123 in |
Bottom Width | 28 in |
Step Width | 24 in |
Handrail Height | 36 in |
Step Depth | 7 in |
Description
Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 50 in, Load Capacity 800 lb, Base Depth 123 in, Bottom Width 28 in, Platform Depth 72 in, Platform Width 24 in, Overall Height 7 ft 2 in, Handrail Height 36 in, Number of Guard Rails 6, Number of Legs 4, Number of Steps 5, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Blue Ratchet Strap w/ Double J Hook (5027WH-BLU)
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb, Ply: 4 (1NWV4)
- CAMPBELL CHAIN & FITTINGS Swivel Eye Pulley 2.5" (T7550303)
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb, B (S-WH-4P-4SL-FB)
- COTTERMAN Work Platform, 6 Step, Steel, 96In. H. (6WP2424RA3B4B8AC2P6)
- COTTERMAN Work Platform, 3 Step, Steel, 60In. H. (3WP2424RA3B4B8AC2P6)
- COTTERMAN Work Platform, 6 Step, Steel, 96In. H. (6WP2460RA3B4B8AC2P6)
- COTTERMAN Work Platform, 1 Step, Steel, 10In. H. (1AWP1948A3 A10-15 B8 C1)
- COTTERMAN Work Platform, Dual Access, Steel, 40 In H (4DWP3660RA3B4CC1P6)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2436A3B4B8AC2P6)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6624BG)
- Cotterman Work Platforms