Shop All Adjustable Work Platforms
Cotterman
Work Platform, Adjustable Height, Steel 9 to 14 In H
Mfr # 1AWP2472A3 A9-14 C1 P6
Zoro # G6905647
product price: $316.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$316.99
Free 30-Day Returns
Key Features
- Platform Height 9 in to 14 in
- Overall Height 1 ft 2 in
- Material Steel
- Platform Depth 72 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1AWP2472A3 A9-14 C1 P6
- Zoro # G6905647
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 9 in to 14 in |
Overall Height | 1 ft 2 in |
Platform Depth | 72 in |
Platform Width | 24 in |
Base Depth | 72 in |
Bottom Width | 24 in |
Step Width | 24 in |
Step Depth | 24 in |
Details
Item | Work Platform |
Work Platform Item | Single Step Platform |
Material | Steel |
Color | Gray |
Load Capacity | 800 lb |
Handrails Included | No |
Finish | Powder Coated |
Number of Steps | 1 |
Number of Legs | 4 |
Step Tread | Serrated |
Ladder Tread | Serrated |
Platform Style | Quad Access |
Standards | OSHA and ANSI |
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 72 in, Bottom Width 24 in, Platform Depth 72 in, Platform Width 24 in, Overall Height 1 ft 2 in, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/16" Stainless Steel Screw Pin Anchor Shackle - Import - 0.325 Tons (SPAS316SS)
- KIPP Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305 (K0350.508)
- ZORO SELECT Rope, Cotton, Twisted, 37/64In. dia., 400ftL (12U297)
- US CARGO CONTROL 2'' X 12' Yellow E-Track Straps w/Spring E-Fittings and Wire Hooks (5312SEFWH-Y)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2424A8 A5-8 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP1924A8 A5-8 B1 C2 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2424A8 A9-14 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2448A3 A6-9 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2436A8 A5-8 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2460A3 A10-15 B8 C1 P6)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS548242)
- Cotterman Adjustable Work Platforms