Shop All Adjustable Work Platforms
Cotterman
Work Platform, Adjustable Height, Steel 9 to 14 In H
Mfr # 1AWP1924A8 A9-14 B1 C2 P1
Zoro # G6744902
original price:
$204.85
5% off
new price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 9 in to 14 in
- Overall Height 1 ft 2 in
- Material Steel
- Platform Depth 24 in
- Platform Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1AWP1924A8 A9-14 B1 C2 P1
- Zoro # G6744902
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 9 in to 14 in |
Overall Height | 1 ft 2 in |
Platform Depth | 24 in |
Platform Width | 19 in |
Base Depth | 24 in |
Bottom Width | 19 in |
Step Width | 19 in |
Step Depth | 19 in |
Details
Item | Work Platform |
Work Platform Item | Single Step Platform |
Material | Steel |
Color | Yellow |
Load Capacity | 800 lb |
Handrails Included | No |
Step Tread | Anti-Fatigue Mat |
Finish | Powder Coated |
Number of Legs | 4 |
Platform Style | Quad Access |
Ladder Tread | Anti-Fatigue Mat |
Standards | OSHA and ANSI |
Includes | Ergo Mat |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Number of Steps | 1 |
Number of Guard Rails | 0 |
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 24 in, Bottom Width 19 in, Platform Depth 24 in, Platform Width 19 in, Overall Height 1 ft 2 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 19 in, Step Depth 19 in, Step Tread Anti-Fatigue Mat, Color Yellow, Finish Powder Coated, Standards OSHA and ANSI, Includes Ergo Mat, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Two-Person Scaffolding Stage, 24 ft. Length (2424)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-15-TBF)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E10B4W5C1P6)
- PEERLESS J Hook, 7/8 in., 1500 lb., Style A (JAA088)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2436A8 A5-8 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 13 to 21 In H (2AWP2412A3 A13-21 C1 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2460A8 A9-14 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2424A8 A9-14 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2448A3 A10-15 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2496A8 A9-14 B1 C2 P6)
- K-TOOL INTERNATIONAL Heavy Duty Work Platform (KTI75161)
- Cotterman Work Platforms