Shop All Adjustable Work Platforms
Cotterman
Work Platform, Adjustable Height, Steel 9 to 14 In H
Mfr # 1AAWP2472A8 A9-14 B1 P6
Zoro # G6395155
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 9 in to 14 in
- Overall Height 1 ft 2 in
- Material Aluminum
- Platform Depth 72 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1AAWP2472A8 A9-14 B1 P6
- Zoro # G6395155
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 9 in to 14 in |
Overall Height | 1 ft 2 in |
Platform Depth | 72 in |
Platform Width | 24 in |
Base Depth | 72 in |
Bottom Width | 24 in |
Step Width | 24 in |
Step Depth | 24 in |
Details
Item | Work Platform |
Work Platform Item | Single Step Platform |
Material | Aluminum |
Color | Natural |
Load Capacity | 800 lb |
Handrails Included | No |
Platform Style | Quad Access |
Number of Guard Rails | 0 |
Finish | Brightened |
Number of Steps | 1 |
Includes | Ergo Mat |
Step Tread | Anti-Fatigue Mat |
Number of Legs | 6 |
Standards | OSHA and ANSI |
Ladder Tread | Anti-Fatigue Mat |
Description
Single Step Platform, Material Aluminum, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 72 in, Bottom Width 24 in, Platform Depth 72 in, Platform Width 24 in, Overall Height 1 ft 2 in, Number of Guard Rails 0, Number of Legs 6, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Step Tread Anti-Fatigue Mat, Color Natural, Finish Brightened, Standards OSHA and ANSI, Includes Ergo Mat, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 14 ft. Manhole Ladder, Fiberglass, 14 Steps, 375 lb Load Capacity (M7114-1)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8 In, 6 ft (38DOSW10X6)
- US CARGO CONTROL 2" x 27' Red Ratchet Strap w/ Double J Hook (5027WH-RED)
- ZORO SELECT Weep Cord, 7/32 in. x 100 ft., Solid (20TL83)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2448A3 A10-15 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 13 to 21 In H (2AWP2412A3 A13-21 C1 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2436A3 A10-15 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP2472A8 A5-8 B1 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2496A3 A10-15 B8 C1 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2436A8 A9-14 B1 C2 P6)
- TRI-ARC Adjustable Height Work Platform, 5In-8In (WLOS559242)
- Cotterman Work Platforms