Shop All Adjustable Work Platforms
Cotterman
Work Platform, Adjustable Height, Steel 6 to 9 In H
Mfr # 1AWP2472A3 A6-9 B8 C1 P6
Zoro # G9002061
product price: $280.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$280.99
Free 30-Day Returns
Key Features
- Platform Height 6 in to 9 in
- Overall Height 9 in
- Material Steel
- Platform Depth 72 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1AWP2472A3 A6-9 B8 C1 P6
- Zoro # G9002061
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 6 in to 9 in |
Overall Height | 9 in |
Platform Depth | 72 in |
Platform Width | 24 in |
Base Depth | 72 in |
Bottom Width | 24 in |
Step Width | 24 in |
Step Depth | 24 in |
Details
Work Platform Item | Single Step Platform |
Item | Work Platform |
Material | Steel |
Color | Gray |
Load Capacity | 800 lb |
Handrails Included | No |
Includes | 2-1/2 in Rubber Pads |
Ladder Tread | Serrated |
Standards | OSHA and ANSI |
Step Tread | Serrated |
Platform Style | Quad Access |
Finish | Powder Coated |
Number of Legs | 4 |
Number of Steps | 1 |
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 6 in to 9 in, Load Capacity 800 lb, Base Depth 72 in, Bottom Width 24 in, Platform Depth 72 in, Platform Width 24 in, Overall Height 9 in, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Includes 2-1/2 in Rubber Pads, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Single Drum Container Steel Dolly ext. dia. 28" x 6" H (DRM374)
- KELLEY ATLANTIC Dock Leveler, Gas Spring W/ Clevis (32-19841)
- CASTERHQ 3"x1-1/4" Swivel Caster, RED Polyurethane ON POLYOLEFIN CORE Wheel (24CS314PPU34K-02)
- ZORO SELECT Electric Powered Tugger, 2K Tug Series (E-TUG-20)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2496A8 A5-8 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2436A3 A10-15 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2424A3 A10-15 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2424A8 A9-14 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2424A3 A6-9 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2424A8 A5-8 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2460A3 A10-15 B8 C1 P6)
- Cotterman Work Platforms