Shop All Adjustable Work Platforms
Cotterman
Work Platform, Adjustable Height, Steel 6 to 9 In H
Mfr # 1AWP2436A3 A6-9 B8 C1 P1
Zoro # G9002043
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 6 in to 9 in
- Overall Height 9 in
- Material Steel
- Platform Depth 36 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1AWP2436A3 A6-9 B8 C1 P1
- Zoro # G9002043
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 6 in to 9 in |
Overall Height | 9 in |
Platform Depth | 36 in |
Platform Width | 24 in |
Base Depth | 36 in |
Bottom Width | 24 in |
Step Width | 24 in |
Step Depth | 24 in |
Details
Item | Work Platform |
Work Platform Item | Single Step Platform |
Material | Steel |
Color | Gray |
Load Capacity | 800 lb |
Handrails Included | No |
Standards | OSHA and ANSI |
Step Tread | Serrated |
Finish | Powder Coated |
Includes | 2-1/2 in Rubber Pads |
Number of Legs | 4 |
Ladder Tread | Serrated |
Platform Style | Quad Access |
Number of Steps | 1 |
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 6 in to 9 in, Load Capacity 800 lb, Base Depth 36 in, Bottom Width 24 in, Platform Depth 36 in, Platform Width 24 in, Overall Height 9 in, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Includes 2-1/2 in Rubber Pads, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Fixed Eye Double Sheave Rigid Eye Pulley (T7550421)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Int'l ORG 5/16 (PPMIO5/16)
- VESTIL Triple Deck Hardwood Platform Cart 1600 lb Mold-On-Rubber Caster 30x60 (VHPT/TD-3060)
- CROSBY Shackle, 7/8 in., 13,000 lb., Bolt Pin (1019533)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2448A3 A10-15 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP2424A8 A5-8 B1 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2448A3 A6-9 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP1936A8 A5-8 B1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2436A3 A10-15 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2472A3 A10-15 B8 C1 P6)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133648SL)
- Cotterman Work Platforms