Shop All Adjustable Work Platforms
Cotterman
Work Platform, Adjustable Height, Steel 6 to 9 In H
Mfr # 1AWP2424A3 A6-9 B8 C1 P1
Zoro # G9002034
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 6 in to 9 in
- Overall Height 9 in
- Material Steel
- Platform Depth 24 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1AWP2424A3 A6-9 B8 C1 P1
- Zoro # G9002034
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 6 in to 9 in |
Overall Height | 9 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Base Depth | 24 in |
Bottom Width | 24 in |
Step Width | 24 in |
Step Depth | 24 in |
Details
Work Platform Item | Single Step Platform |
Item | Work Platform |
Material | Steel |
Color | Gray |
Load Capacity | 800 lb |
Handrails Included | No |
Number of Legs | 4 |
Step Tread | Serrated |
Number of Steps | 1 |
Standards | OSHA and ANSI |
Platform Style | Quad Access |
Ladder Tread | Serrated |
Includes | 2-1/2 in Rubber Pads |
Finish | Powder Coated |
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 6 in to 9 in, Load Capacity 800 lb, Base Depth 24 in, Bottom Width 24 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 9 in, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Includes 2-1/2 in Rubber Pads, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 36 Puller Hook Bar (44460)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 1", 8-1/2T WLL (1018543)
- ZORO SELECT Platform Truck, 3600lb, 36in x 24in, 40in H (EPT2H24368PU95)
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 20 Ft, Galv. Chain (LH30-20-G)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2424A8 A5-8 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2460A3 A10-15 B8 C1 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2436A8 A9-14 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2496A8 A9-14 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2448A3 A10-15 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2424A8 A9-14 B1 C2 P6)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152448SL)
- Cotterman Work Platforms