Shop All Adjustable Work Platforms
This Product is Discontinued
Cotterman
Work Platform, Adjustable Height, Steel 5 to 8 In H (Discontinued)
Mfr # 1AWP2436A3 A5-8 C1 P1
Zoro # G7144182
Free Shipping & Returns
This Product is Discontinued
Key Features
- Platform Height 5 in to 8 in
- Overall Height 8 in
- Material Steel
- Platform Depth 36 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 1AWP2436A3 A5-8 C1 P1
- Zoro # G7144182
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 5 in to 8 in |
Overall Height | 8 in |
Platform Depth | 36 in |
Platform Width | 24 in |
Base Depth | 36 in |
Bottom Width | 24 in |
Step Depth | 24 in |
Step Width | 24 in |
Details
Item | Work Platform |
Work Platform Item | Single Step Platform |
Material | Steel |
Color | Gray |
Load Capacity | 800 lb |
Handrails Included | No |
Step Tread | Serrated |
Ladder Tread | Serrated |
Platform Style | Single Access |
Finish | Powder Coated |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Number of Steps | 1 |
Standards | OSHA and ANSI |
Number of Legs | 4 |
Description
Single Step Platform, Material Steel, Platform Style Single Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 36 in, Bottom Width 24 in, Platform Depth 36 in, Platform Width 24 in, Overall Height 8 in, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.