Shop All Adjustable Work Platforms
Cotterman
Work Platform, Adjustable Height, Steel 10 to 15 In H
Mfr # 1AWP2460A3 A10-15 B8 C1 P6
Zoro # G9002104
product price: $280.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$280.99
Free 30-Day Returns
Key Features
- Platform Height 10 in to 15 in
- Overall Height 1 ft 3 in
- Material Steel
- Platform Depth 60 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1AWP2460A3 A10-15 B8 C1 P6
- Zoro # G9002104
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 10 in to 15 in |
Overall Height | 1 ft 3 in |
Platform Depth | 60 in |
Platform Width | 24 in |
Base Depth | 60 in |
Bottom Width | 24 in |
Step Width | 24 in |
Step Depth | 24 in |
Details
Work Platform Item | Single Step Platform |
Item | Work Platform |
Material | Steel |
Color | Gray |
Load Capacity | 800 lb |
Handrails Included | No |
Finish | Powder Coated |
Step Tread | Serrated |
Number of Legs | 4 |
Ladder Tread | Serrated |
Standards | OSHA and ANSI |
Platform Style | Quad Access |
Includes | 2-1/2 in Rubber Pads |
Number of Steps | 1 |
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 10 in to 15 in, Load Capacity 800 lb, Base Depth 60 in, Bottom Width 24 in, Platform Depth 60 in, Platform Width 24 in, Overall Height 1 ft 3 in, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Includes 2-1/2 in Rubber Pads, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Guard Rail Wall Mount 72 In. Yel. (GR-H2R-WM-6-YL)
- DAYTON Round Sling, Endless, 6 ft., 2600 lb. (2MJK7)
- KINEDYNE Kinedyne Natural Rubber Tarp Tie - 31in Strap Length 50 Pieces per Box (2231NR)
- ZORO SELECT Caster, 3 X 1-1/4 In Swivel (MH2TUP101G)
- COTTERMAN Work Platform, Adjustable Height, Steel 13 to 21 In H (2AWP2412A3 A13-21 C1 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP1936A8 A5-8 B1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2496A8 A5-8 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2496A8 A9-14 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2460A8 A9-14 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2424A8 A9-14 B1 C2 P6)
- TRI-ARC Adjustable Height Work Platform, 5In-8In (WLOS559242)
- Cotterman Work Platforms