Shop All Adjustable Work Platforms
Cotterman
Work Platform, Adjustable Height, Steel 10 to 15 In H
Mfr # 1AWP2424A3 A10-15 B8 C1 P1
Zoro # G9002077
original price:
$285.97
28% off
new price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 10 in to 15 in
- Overall Height 1 ft 3 in
- Material Steel
- Platform Depth 24 in
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1AWP2424A3 A10-15 B8 C1 P1
- Zoro # G9002077
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 10 in to 15 in |
Overall Height | 1 ft 3 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Base Depth | 24 in |
Bottom Width | 24 in |
Step Width | 24 in |
Step Depth | 24 in |
Details
Item | Work Platform |
Work Platform Item | Single Step Platform |
Material | Steel |
Color | Gray |
Load Capacity | 800 lb |
Handrails Included | No |
Platform Style | Quad Access |
Finish | Powder Coated |
Step Tread | Serrated |
Number of Legs | 4 |
Standards | OSHA and ANSI |
Number of Steps | 1 |
Ladder Tread | Serrated |
Includes | 2-1/2 in Rubber Pads |
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 10 in to 15 in, Load Capacity 800 lb, Base Depth 24 in, Bottom Width 24 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 1 ft 3 in, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Includes 2-1/2 in Rubber Pads, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf, Zinc, 24x72 In (MH2472ZSQG)
- ZORO SELECT Walk Ramp, Apron End, 2800lb, 28-3/4Inx6ft (1FC73)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 1 in W, Nylon, Yellow (EE1601NFX15)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-BLUE)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2448A3 A6-9 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP1924A8 A5-8 B1 C2 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP2424A8 A5-8 B1 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 13 to 21 In H (2AWP2412A3 A13-21 C1 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP1936A8 A9-14 B1 C2 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2472A3 A10-15 B8 C1 P6)
- BALLYMORE Personnel Lift, Yes Drive, 330 lb Load Capacity, 6 ft 8 in Max. Work Height (DVML-18)
- Cotterman Work Platforms