Shop All Fixed Work Platforms
Cotterman
Work Platform, 7 Step, Steel, 106In. H.
Mfr # 7WP2424RA3B4B8AC2P6
Zoro # G3487569
product price: $974.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$974.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Overall Height 8 ft 10 in
- Load Capacity 800 lb
- Platform Depth 24 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 7WP2424RA3B4B8AC2P6
- Zoro # G3487569
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 70 in |
Overall Height | 8 ft 10 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Base Depth | 106 in |
Bottom Width | 28 in |
Step Depth | 7 in |
Handrail Height | 36 in |
Step Width | 24 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 70 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 106 in, Bottom Width 28 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 8 ft 10 in, Handrail Height 36 in, Number of Guard Rails 0, Number of Legs 2, Number of Steps 7, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (03548-2-C)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H19)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18824)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L, Nylon (BBS12NO)
- COTTERMAN Work Platform, 4 Step, Steel, 40In. H. (4WP2436A3B8AC2P6)
- COTTERMAN Work Platform, Dual Access, Steel, 60 In H (6DWP2484RA3B4CC1P6)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP3648A3B8AC2P6)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1936A3 A6-9 B8 C1)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2436A3B4B8AC2P6)
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP2460RA3B4B8AC2P6)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 16 in. H (TFXS48481624C02)
- Cotterman Work Platforms