Shop All Fixed Work Platforms
Cotterman
Work Platform, 5 Step, Steel, 86In. H.
Mfr # 5WP2448RA3B4B8AC2P6
Zoro # G3488217
product price: $991.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$991.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Overall Height 7 ft 2 in
- Load Capacity 800 lb
- Platform Depth 48 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 5WP2448RA3B4B8AC2P6
- Zoro # G3488217
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 50 in |
Overall Height | 7 ft 2 in |
Platform Depth | 48 in |
Platform Width | 24 in |
Base Depth | 82 in |
Bottom Width | 28 in |
Step Depth | 7 in |
Handrail Height | 36 in |
Step Width | 24 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 50 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 82 in, Bottom Width 28 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 7 ft 2 in, Handrail Height 36 in, Number of Guard Rails 0, Number of Legs 2, Number of Steps 5, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht StrapAsmbly, 700lb, PK16 (6A103B)
- MAGLINER Walk Ramp, Apron End, 1900lb, 28-3/4Inx12ft (VR29122)
- WERNER 6 ft Aluminum Stepladder, 250 lb Capacity (366)
- NASHVILLE WIRE Nashville Wire Caster Kit for 40x32 & 48x40 Folding Wire Containers, Caster Kit Only (GCAKIT42P)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2436A3B8AC2P6)
- COTTERMAN Work Platform, 4 Step, Steel, 40In. H. (4WP2424A3B8AC2P6)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1948A3 A6-9 B8 C1)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2424A3B4B8AC2P6)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2424A3B8AC2P6)
- COTTERMAN Work Platform, 6 Step, Steel, 96In. H. (6WP2424RA3B4B8AC2P6)
- NATIONAL PUBLIC SEATING Steps for 24" Height Stages, Two 8"H Step Unit (STP24)
- Cotterman Fixed Work Platforms