Shop All Fixed Work Platforms
Cotterman
Work Platform, 4 Step, Steel, 40In. H.
Mfr # 4WP2448A3B8AC2P6
Zoro # G1002060
product price: $479.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 3 ft 4 in
- Platform Depth 48 in
- Load Capacity 800 lb
- Platform Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 4WP2448A3B8AC2P6
- Zoro # G1002060
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 3 ft 4 in |
Platform Depth | 48 in |
Platform Width | 24 in |
Base Depth | 74 in |
Bottom Width | 28 in |
Step Depth | 7 in |
Step Width | 24 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 74 in, Bottom Width 28 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 3 ft 4 in, Number of Guard Rails 0, Number of Legs 2, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 60" (DRB30606PY)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 50 ft. (322-50L)
- ZORO SELECT 5/8 in. Body Size Anchor Shackle Screw Pin (55AY09)
- IRONGUARD Replacement Log Book 70-1065-1 for Ideal Warehouse Electric Counterbalance Forklift Log (70-1065-1)
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP2436RA3B4B8AC2P6)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2424A3B8AC2P6)
- COTTERMAN Work Platform, 6 Step, Steel, 96In. H. (6WP2424RA3B4B8AC2P6)
- COTTERMAN Right Entry Stndoff Lndng Platform, 32x36in (SPL7C1)
- COTTERMAN Work Platform, 4 Step, Steel, 40In. H. (4WP2436A3B8AC2P6)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3636RA3B4B8AC2P6)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1924A3 A6-9 B8 C1)
- Cotterman Work Platforms