Shop All Fixed Work Platforms
Cotterman
Work Platform, 4 Step, Steel, 40In. H.
Mfr # 4WP2436A3B8AC2P6
Zoro # G0999960
product price: $430.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$430.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 3 ft 4 in
- Platform Depth 36 in
- Load Capacity 800 lb
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 4WP2436A3B8AC2P6
- Zoro # G0999960
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 3 ft 4 in |
Platform Depth | 36 in |
Platform Width | 24 in |
Base Depth | 62 in |
Bottom Width | 28 in |
Step Width | 24 in |
Step Depth | 7 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 62 in, Bottom Width 28 in, Platform Depth 36 in, Platform Width 24 in, Overall Height 3 ft 4 in, Number of Guard Rails 0, Number of Legs 2, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Platform Truck - Hardwood (VHPT-2754)
- MAGLINER Twin Handle Platform Truck, 1200 lb, 60 In (BDLK112)
- ZORO SELECT Platform Truck, 1200lb, 60in x 30in, 42in H (EPT30606MR95)
- BAUER LADDER Fold-N-Go Work Platform - 500 lb. Capacity (20900)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2436A3B4B8AC2P6)
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP2424RA3B4B8AC2P6)
- COTTERMAN Right Entry Stndoff Lndng Platform, 32x36in (SPL7C1)
- COTTERMAN Work Platform, 4 Step, Steel, 40In. H. (4WP3624A3B8AC2P6)
- COTTERMAN Work Platform, Dual Access, Steel, 40 In H (4DWP3660RA3B4CC1P6)
- COTTERMAN Work Platform, Dual Access, Steel, 30 In H (3DWP2484RA3B4CC1P6)
- NATIONAL PUBLIC SEATING Steps for 24" Height Stages, Two 8"H Step Unit (STP24)
- Cotterman Fixed Work Platforms