Shop All Fixed Work Platforms
Cotterman
Work Platform, 3 Step, Steel, 30In. H.
Mfr # 3WP3624A3B8AC2P6
Zoro # G0999881
product price: $406.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$406.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 2 ft 6 in
- Load Capacity 800 lb
- Platform Depth 24 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 3WP3624A3B8AC2P6
- Zoro # G0999881
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 2 ft 6 in |
Platform Depth | 24 in |
Platform Width | 36 in |
Base Depth | 43 in |
Bottom Width | 40 in |
Step Width | 36 in |
Step Depth | 7 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 43 in, Bottom Width 40 in, Platform Depth 24 in, Platform Width 36 in, Overall Height 2 ft 6 in, Number of Guard Rails 0, Number of Legs 2, Number of Steps 3, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 10x5-1/4x20 In. (22NT65)
- TEREX Fork with Decals (33984GT)
- BARON MFG CO Baron 03205 Aircraft Cable, 3/16 To 1/4 In Dia, 50 Ft L, 740 Lb Working Load, Galvanized Steel (0 3205/50230)
- DAYTON Rubber Pad (MH2MPR902G)
- COTTERMAN Work Platform, 4 Step, Steel, 70In. H. (4WP3636RA3B4B8AC2P6)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2436A3B8AC2P6)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1924A3 A6-9 B8 C1)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3636RA3B4B8AC2P6)
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP2436RA3B4B8AC2P6)
- COTTERMAN Work Platform, Dual Access, Steel, 70 In H (7DWP3660RA3B4CC1P6)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A4824B)
- Cotterman Fixed Work Platforms