Shop All Fixed Work Platforms
Cotterman
Work Platform, 2 Step, Steel, 50In. H.
Mfr # 2WP3660RA3B4B8AC2P6
Zoro # G3488810
product price: $994.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$994.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Overall Height 4 ft 2 in
- Platform Depth 60 in
- Load Capacity 800 lb
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 2WP3660RA3B4B8AC2P6
- Zoro # G3488810
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 20 in |
Overall Height | 4 ft 2 in |
Platform Depth | 60 in |
Platform Width | 36 in |
Base Depth | 70 in |
Bottom Width | 40 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Step Width | 36 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 20 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 70 in, Bottom Width 40 in, Platform Depth 60 in, Platform Width 36 in, Overall Height 4 ft 2 in, Handrail Height 30 in, Number of Guard Rails 0, Number of Legs 2, Number of Steps 2, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 11 ft L, 5300 lb Cap (EN60X11)
- WEATHER GUARD Ratchet Straps, Plastic, Steel, Black, PK2 (1057-52-01)
- COTTERMAN 60 in H Aluminum Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3TA18A3E10B8C50P6)
- ZORO SELECT Swivel Plate Caster, TPR, 5 in Dia, 250 lb. (4DE68)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2436A3B4B8AC2P6)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP2448RA3B4B8AC2P6)
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP3636RA3B4B8AC2P6)
- COTTERMAN Work Platform, 1 Step, Steel, 10In. H. (1AWP1948A3 A10-15 B8 C1)
- COTTERMAN Work Platform, Dual Access, Steel, 30 In H (3DWP2484RA3B4CC1P6)
- COTTERMAN Work Platform, 4 Step, Steel, 40In. H. (4WP3624A3B8AC2P6)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 15"-18"H, Style 1 (CW1-18-2-6)
- Cotterman Fixed Work Platforms