Shop All Fixed Work Platforms
Cotterman
Work Platform, 2 Step, Steel, 20In. H.
Mfr # 2WP2436A3B4B8AC2P6
Zoro # G0999680
original price:
$898.83
43% off
new price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Overall Height 1 ft 8 in
- Platform Depth 36 in
- Load Capacity 800 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 2WP2436A3B4B8AC2P6
- Zoro # G0999680
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 20 in |
Overall Height | 1 ft 8 in |
Platform Depth | 36 in |
Platform Width | 24 in |
Base Depth | 46 in |
Bottom Width | 28 in |
Step Depth | 7 in |
Step Width | 24 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 20 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 46 in, Bottom Width 28 in, Platform Depth 36 in, Platform Width 24 in, Overall Height 1 ft 8 in, Number of Guard Rails 0, Number of Legs 2, Number of Steps 2, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roll Pin (MHG115G)
- JET Hand Chain Hoist With 30ft Lift, 3-Ton (S90-300-30)
- TORKLIFT TRUE FRAME-MOUNTED FRONT TIE DOWN - DODGE (D2142)
- CM Trackwheel Pinion (35429)
- COTTERMAN Work Platform, 6 Step, Steel, 96In. H. (6WP2424RA3B4B8AC2P6)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2448A3B8AC2P6)
- COTTERMAN Work Platform, 1 Step, Steel, 10In. H. (1AWP1948A3 A10-15 B8 C1)
- COTTERMAN Work Platform, 6 Step, Steel, 96In. H. (6WP2460RA3B4B8AC2P6)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP2448RA3B4B8AC2P6)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2424A3B8AC2P6)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, 250 lb (A3616B)
- Cotterman Work Platforms