Shop All Fixed Work Platforms
Cotterman
Work Platform, 1 Step, Steel, 10In. H.
Mfr # 1AWP1948A3 A10-15 B8 C1
Zoro # G0999227
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 10 in
- Overall Height 10 in
- Platform Depth 19 in
- Load Capacity 800 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 1AWP1948A3 A10-15 B8 C1
- Zoro # G0999227
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 10 in |
Overall Height | 10 in |
Platform Depth | 19 in |
Platform Width | 48 in |
Base Depth | 53 in |
Bottom Width | 22 in |
Step Width | 48 in |
Step Depth | 19 in |
Details
Work Platform Item | Single Step Platform |
Load Capacity | 800 lb |
Material | Steel |
Color | Gray |
Item | Work Platform |
Handrails Included | No |
Platform Style | Single Access |
Ladder Tread | Serrated |
Finish | Powder Coated |
Number of Legs | 4 |
Standards | OSHA 1910.29 and ANSI A14.7 |
Step Tread | Serrated |
Climbing Angle | 50 Degrees |
Number of Guard Rails | 0 |
Number of Modular Decks | 0 |
Number of Steps | 1 |
Description
Single Step Platform, Material Steel, Platform Style Single Access, Platform Height 10 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 53 in, Bottom Width 22 in, Platform Depth 19 in, Platform Width 48 in, Overall Height 10 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 48 in, Step Depth 19 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Castr Whel, Polyurethan, 4 in., 750 lb., Grn (4DU67)
- CAMPBELL CHAIN & FITTINGS Campbell No. 3 Double Loop Carbon Steel Chain 13/16 in. D X 750 ft. L (T0754326N)
- CM 622 Single Reeved Hand Chain Hoist, 05 Ton Load, 20 Ft H Lifting, 1158 In Min Between Hooks (2231)
- HARPER TRUCKS Harper™ 786-40 Cylinder Hand Truck 10" Solid Rubber Wheels 500 Lb. Cap. (786-40)
- COTTERMAN Right Entry Stndoff Lndng Platform, 32x36in (SPL7C1)
- COTTERMAN Work Platform, 4 Step, Steel, 40In. H. (4WP2436A3B8AC2P6)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2424A3B8AC2P6)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2436A3B8AC2P6)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2424A3B4B8AC2P6)
- COTTERMAN Work Platform, Dual Access, Steel, 70 In H (7DWP3660RA3B4CC1P6)
- COTTERMAN Work Platform, Dual Access, Steel, 30 In H (3DWP2484RA3B4CC1P6)
- Cotterman Work Platforms