Shop All Fixed Work Platforms
Cotterman
Work Platform, 1 Step, Steel, 10In. H.
Mfr # 1AWP1924A3 A10-15 B8 C1
Zoro # G0999400
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 10 in to 15 in
- Overall Height 10 in to 15 in
- Load Capacity 800 lb
- Material Steel
- Base Depth 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 1AWP1924A3 A10-15 B8 C1
- Zoro # G0999400
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 10 in to 15 in |
Overall Height | 10 in to 15 in |
Base Depth | 29 in |
Step Depth | 19 in |
Platform Depth | 19 in |
Step Width | 24 in |
Bottom Width | 22 in |
Platform Width | 24 in |
Details
Load Capacity | 800 lb |
Material | Steel |
Item | Work Platform |
Climbing Angle | 50 Degrees |
Platform Style | Single Access |
Work Platform Item | Single Step Platform |
Handrails Included | No |
Standards | OSHA 1910.29 and ANSI A14.7 |
Number of Steps | 1 |
Number of Modular Decks | 0 |
Finish | Powder Coated |
Number of Legs | 4 |
Number of Guard Rails | 0 |
Step Tread | Serrated |
Color | Gray |
Ladder Tread | Serrated |
Description
Single Step Platform, Material Steel, Platform Style Single Access, Platform Height 10 in to 15 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 29 in, Bottom Width 22 in, Platform Depth 19 in, Platform Width 24 in, Overall Height 10 in to 15 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 19 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Dockplate, Aluminum, 500 lb, 18 x 24In (AMD-2418)
- GLEASON REEL Festoon Cble/Hose Crrier Trlly, 0.60-0.94 (FRT-05)
- PEERLESS Chain, Straight, 40 ft., 4500 lb., Welded (5050340)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 16 in W, Nylon, Yellow (LB2-916-4)
- COTTERMAN Work Platform, Dual Access, Steel, 70 In H (7DWP3660RA3B4CC1P6)
- COTTERMAN Work Platform, Dual Access, Steel, 40 In H (4DWP2484RA3B4CC1P6)
- COTTERMAN Work Platform, 2 Step, Steel, 50In. H. (2WP3660RA3B4B8AC2P6)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1924A3 A6-9 B8 C1)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3660RA3B4B8AC2P6)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2448A3B8AC2P6)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP123648SL-Y)
- Cotterman Fixed Work Platforms