Shop All Ladder Accessories
Cotterman
Universal Caster Box, 2 In, PK4
Mfr # SU2539
Zoro # G7413174
product price: $149.99
/pk 4, $37.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 in Crutch Tips
- Fits Brand Cotterman
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # SU2539
- Zoro # G7413174
- Country of Origin United States
- Category Ladder Accessories
Details
Includes | 1 in Crutch Tips |
Item | Universal Caster Box,2 In. |
Fits Brand | Cotterman |
Description
Universal Caster Box,2 In., Includes 1 in Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Vbrtry Feeder Control, Mfr. No. 36C, 46C (N12 UN/115-6A-FW-NSF)
- BAUER LADDER Ladder Caddy for Extension Ladder (1222620) (09031)
- NATIONAL HARDWARE Pulley Zinc Plated 1-1/2In (N195-784)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 5000 lb (12EEX12)
- COTTERMAN Safety Railing, 5ft., Aluminum (AR5 C50 P6)
- COTTERMAN Ladder Guard, 6ft. for Steel Ladders 20"W (LG6 C1 P2)
- COTTERMAN Track Mounted End Stop, Steel (TS-KIT)
- COTTERMAN Safety Railing w/ Toe Board, 2ft., Alum. (AR2T C50 P6)
- COTTERMAN Rear or Side Gate Option (WMX SRG C2 P1)
- COTTERMAN Safety Cage, Steel, Bottom (4BC C1)
- LITTLE GIANT LADDERS Outer Foot Replacement Kit, PK4 (31278)
- Cotterman Ladders