Shop All Fixed Ladders
Cotterman
Storage Tank Ladder, Steel, 6 Steps, Gray Powder Coated Finish, 300 lb Load Capacity
Mfr # ST06AL C1
Zoro # G8985006
product price: $332.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$332.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 6
- Overall Width 15 in
- Top Step Height 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # ST06AL C1
- Zoro # G8985006
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Width | 15 in |
Top Step Height | 6 ft |
Step Width | 16 in |
Rung Dia. | 3/4 in |
Ladder Height | 6 ft |
Rung Width | 13 in |
Details
Item | Storage Tank Ladder |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 6 |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
ANSI Type | Not Rated |
Net Weight | 29.0 lb |
Top to Bottom Rung | 6 ft |
Number of Rungs | 7 |
Rung Spacing | 12" |
Color | Gray |
Item - Straight Ladders | Storage Tank Ladder |
Rung Shape | Round |
Includes | Rubber Tipped Standoff Legs |
Item - Fixed Ladders | Storage Tank Access Ladders |
Description
Storage Tank Ladder, Ladder Height 6 ft, Overall Width 15 in, Material Steel, Load Capacity 300 lb, Number of Rungs 7, Top to Bottom Rung 6 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Rung Width 13 in, Top Step Height 6 ft, Finish Gray Powder Coated, Rung Shape Round, Includes Rubber Tipped Standoff Legs, ANSI Type Not Rated, Net Weight 29.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 4 ft 0.33 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1702)
- DAYTON Slip Hook, Alloy Steel, G80,6000 lb. (1DNH9)
- WERNER 3 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6203)
- PEERLESS CHAIN PM ALOY 1/2"X1-1/2" X 3" X 6", PMA050 (PMA050)
- COTTERMAN 24 ft 8 in Fixed Ladder with Safety Cage, Steel, 22 Steps, Forward Exit, Powder Coated Finish (M22WC C1)
- COTTERMAN Storage Tank Ladder, Steel, 15 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST15AL C1)
- COTTERMAN 15 ft 8 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Forward Exit, Powder Coated Finish (M13WC C1)
- COTTERMAN 11 ft 8 in Fixed Ladder, Steel, 9 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F9W C1)
- COTTERMAN 11 ft 10 in Fixed Ladder with Safety Cage, Steel, 9 Steps, Forward Exit, Powder Coated Finish (F9WC C1)
- COTTERMAN 12 ft 3 in Fixed Ladder, Steel, 13 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F13S C1)
- METALTECH 17 ft. Multiposition Ladder, Grade 1A, Alum, 17 ft, Aluminum (E-MTL7100AL)
- Cotterman Ladders