Shop All Fixed Ladders
Cotterman
Storage Tank Ladder, Steel, 13 Steps, Gray Powder Coated Finish, 300 lb Load Capacity
Mfr # ST13AL C1
Zoro # G9818821
product price: $407.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$407.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 13
- Overall Width 15 in
- Top Step Height 13 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # ST13AL C1
- Zoro # G9818821
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Width | 15 in |
Top Step Height | 13 ft |
Step Width | 16 in |
Rung Dia. | 3/4 in |
Ladder Height | 13 ft |
Rung Width | 13 in |
Details
Item | Storage Tank Ladder |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 13 |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
ANSI Type | Not Rated |
Net Weight | 57.0 lb |
Number of Rungs | 14 |
Top to Bottom Rung | 13 ft |
Includes | Rubber Tipped Standoff Legs |
Rung Spacing | 12" |
Rung Shape | Round |
Item - Straight Ladders | Storage Tank Ladder |
Color | Gray |
Item - Fixed Ladders | Storage Tank Access Ladders |
Description
Storage Tank Ladder, Ladder Height 13 ft, Overall Width 15 in, Material Steel, Load Capacity 300 lb, Number of Rungs 14, Top to Bottom Rung 13 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Rung Width 13 in, Top Step Height 13 ft, Finish Gray Powder Coated, Rung Shape Round, Includes Rubber Tipped Standoff Legs, ANSI Type Not Rated, Net Weight 57.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 115 lb., 4 D x 1 In. (2RYW9)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17928)
- ZORO SELECT Rigid Plate Caster, Plate Type B, Gray (33J081)
- LUG-ALL 117, 18 in Black Handle for 2250-15/20 Hoist (117-ENG)
- COTTERMAN 22 ft 8 in Fixed Ladder, Steel, 20 Steps, Forward Exit, Gray Powder Coated Finish (F20W C1)
- COTTERMAN 11 ft 8 in Fixed Ladder, Steel, 9 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F9W C1)
- COTTERMAN 13 ft 3 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Right Exit, Powder Coated Finish (M14SC L9 C1)
- COTTERMAN 17 ft 8 in Fixed Ladder, Steel, 15 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F15W C1)
- COTTERMAN 10 ft 3 in Fixed Ladder with Safety Cage, Steel, 11 Steps, Top Exit, Powder Coated Finish (M11SC C1)
- COTTERMAN 17 ft 8 in Fixed Ladder with Safety Cage, Steel, 15 Steps, Forward Exit, Powder Coated Finish (M15WC C1)
- WERNER 8 ft. Straight Ladder, Fiberglass, 8 Steps, 375 lb Load Capacity (7108-1)
- Cotterman Fixed Ladders