Shop All Step Stools
Cotterman
Step Stand, 30 "H, 500 lb., Steel
Mfr # 1403N2628A3E10B1C1P1
Zoro # G0896574
product price: $322.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$322.99
Free 30-Day Returns
Key Features
- ANSI Type IA
- Base Depth 34 in
- Bottom Width 28 in
- Color Gray
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1403N2628A3E10B1C1P1
- Zoro # G0896574
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 34 in |
Bottom Width | 28 in |
Overall Height | 30 in |
Top Step Depth | 10 in |
Top Step Height | 30 in |
Closed Height | 2.5 ft |
Closed Depth | 34 in |
Details
Item | Stationary Step |
ANSI Type | IA |
Color | Gray |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 3 |
Step Tread | Serrated |
Ladder Tread | Serrated |
Finish | Powder Coated |
Includes | Grip Strut Treads |
Standards | OSHA |
Series | Unassembled |
Net Weight | 43 lb |
Description
Step Stool Product Group Stationary Step, Number of Steps 3, Overall Height 30 in, Material Steel, ANSI Type IA, Load Capacity 500 lb, Top Step Height 30 in, Top Step Depth 10 in, Bottom Width 28 in, Base Depth 34 in, Color Gray, Finish Powder Coated, Series Unassembled, Closed Depth 34 in, Closed Height 30 in, Includes Grip Strut Treads, Standards OSHA, Step Tread Serrated, Net Weight 43 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Double Loop Chains, Weldless, 100 ft. L. (PEE-7010532)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange (UC1400-6)
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- BAUER LADDER Protective Rail Guard - Kit for 24' Extension (07110)
- COTTERMAN Step Stand, 30 "H, 500 lb., Aluminum (1903N2628A3E10B1C50P1)
- COTTERMAN Rolling Ladder, Welded, Platform 20"H (1002N2626A3E10B3C1P1)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Base Depth: 20" (ST-200 A2 C4 P5)
- COTTERMAN Rolling Ladder, Welded, Platform 12"H, Base Depth: 16" (1001N2626A3E10B3C1P1)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36" (1003N2630A1E20B3C1P6)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- SAFETY STEP Safety Step XL-08C-Y Folding Safety Step - Extra Large, Yellow (XL-08C-Y)
- Cotterman Ladders