Shop All Step Stools
Cotterman
Step Stand, 30 "H, 500 lb., Aluminum
Mfr # 1803N3232A3E10B1C50P6
Zoro # G0896489
product price: $444.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$444.99
Free 30-Day Returns
Key Features
- ANSI Type IA
- Base Depth 33 in
- Bottom Width 33 in
- Color Gray
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1803N3232A3E10B1C50P6
- Zoro # G0896489
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 33 in |
Bottom Width | 33 in |
Overall Height | 30 in |
Top Step Depth | 10 in |
Top Step Height | 30 in |
Closed Height | 2.5 ft |
Closed Depth | 33 in |
Details
Item | Stationary Step |
ANSI Type | IA |
Color | Gray |
Load Capacity | 500 lb |
Material | Aluminum |
Number of Steps | 3 |
Step Tread | Serrated |
Includes | Grip Strut Treads |
Finish | Brightened |
Standards | OSHA |
Series | Welded Assembled |
Ladder Tread | Serrated |
Net Weight | 24 lb |
Description
Step Stool Product Group Stationary Step, Number of Steps 3, Overall Height 30 in, Material Aluminum, ANSI Type IA, Load Capacity 500 lb, Top Step Height 30 in, Top Step Depth 10 in, Bottom Width 33 in, Base Depth 33 in, Color Gray, Finish Brightened, Series Welded Assembled, Closed Depth 33 in, Closed Height 30 in, Includes Grip Strut Treads, Standards OSHA, Step Tread Serrated, Net Weight 24 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Decking Beam, 88 In.L, 3-1/4 In.W (FE8000-1GRA)
- VESTIL Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Yellow (D-300-HD-YEL)
- DAYTON Hand Chain Hoist (GGS_56969)
- CALDWELL Bucket Hook, Yellow, 5-3/4" L, Steel (BH-U3)
- COTTERMAN 12 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity (1001N1818A6E10B3C1P1)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C21 P5)
- COTTERMAN Rolling Ladder, Welded, Platform 9"H (ST-120 A2 C21 P5)
- COTTERMAN Rolling Ladder, Welded, Platform 12"H, Base Depth: 16" (1001N2626A3E10B3C1P1)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- XTEND + CLIMB Light Step Stool (SL4H LITE)
- Cotterman Ladders