Shop All Rolling Ladders
Cotterman
Step Rollng Ldr, 16In Wide Treads, OSHA
Mfr # 1206R1824A2E12B4COC1P6
Zoro # G4142455
product price: $532.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$532.99
Free 30-Day Returns
Key Features
- Rear Exit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1206R1824A2E12B4COC1P6
- Zoro # G4142455
- Country of Origin United States
- Category Rolling Ladders
Details
Item | Step Rollng Ldr,16In Wide Treads,OSHA |
Rear Exit | No |
Description
Rear Exit No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Warning Label (81704)
- DAYTON Capacity Label, PK2 (MHGX4EC61GGS)
- JET Hand Chain Hoist With 15ft Lift, 1/2-Ton (S90-050-15)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, T516D (T-516)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R2630A2E10B3C2P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A6E10B4C1P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E10B8D3C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E10B4AC1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A1E10B4C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E20B4C2P6)
- TRI-ARC 96 in H Steel Tilt and Roll Ladder, 6 Steps, 450 lb Load Capacity (KDTF106166)
- Cotterman Rolling Ladders