Shop All Track Ladders
This Product is Discontinued
Cotterman
Single Track Ladder, 115 to 125 In L (Discontinued)
Mfr # 7180-8-33A C1 P3 KIT
Zoro # G9815224
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Top Step Height 80 in
- Track Mounting Height Range 115 in to 125 in
- Number of Steps 8
- For Use in Aisle Widths 42 in and over
- Step Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 7180-8-33A C1 P3 KIT
- Zoro # G9815224
- Country of Origin United States
- Category Track Ladders
Dimensions
Top Step Height | 80 in |
Track Mounting Height Range | 115 in to 125 in |
For Use in Aisle Widths | 42 in and over |
Step Width | 14 in |
Bottom Width | 28 5/8 in |
Max. Work Height | 12 ft 8 in |
Step Depth | 5 in |
Details
Item - Track Ladders | Single Track Ladder |
Number of Steps | 8 |
Step Tread | Abrasive Mat |
Item | Single Track Ladder |
Load Capacity | 300 lb. |
Material | Steel |
Rung/Step Spacing | 10 in |
Ladder Tread | Abrasive Mat |
Description
Single Track Ladder, Track Mounting Height Range 115 in to 125 in, For Use in Aisle Widths 42 in and over, Number of Steps 8, Bottom Width 28 5/8 in, Top Step Height 80 in, Step Tread Abrasive Mat, Step Width 14 in, Step Depth 5 in, Material Steel, Max. Work Height 12 ft 8 in, Rung/Step Spacing 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.