Shop All Rolling Ladders
Cotterman
Series WP 24'' x 24'' x 50'' 5-Step Gray Powder-Coated Steel Rolling Work
Mfr # 152D55572
Zoro # G011667572
product price: $2,223.99
/ea
Free Shipping & Returns
$2,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 152D55572
- Zoro # G011667572
- Country of Origin United States
- Category Rolling Ladders
Description
Maximize productivity and safety with this Cotterman Series WP rolling work platform. This platform boasts a spacious 24'' deep platform and 24'' wide steps providing plenty of space for labor-intensive operations. Its all-welded steel construction with rugged 1'' tubing provides ultimate durability while the gray powder-coated finish makes it highly resistant to scratching corrosion and weathering. There are 8 stairway tread support welds per step to deliver the security and stability you need to get the job done. Plus the platform and steps include a UnaGrip serrated tread that promotes excellent slip resistance to ensure safety while ascending descending and working.This platform is equipped with heavy-duty 4'' casters that allow it to be effortlessly transported wherever you need it. A foot-activated SafeLock mechanism parks the ladder in place to eliminate movement when ascending and working. This unit also has a 50-degree climbing angle and 36'' high handrails for greater stability and security. It sits atop 2 2 1/2'' rubber pads to keep it securely in place when working at heights. With an 800 lb. load rating this platform is the perfect addition to any large commercial space or industrial facility. This platform ships fully assembled for immediate use and it is OSHA and ANSI compliant.Overall Dimensions:Height: 86''Working Height: 116''Step Width: 24''Capacity: 800 lb.Platform Dimensions:Depth: 24''Height: 50''Base Dimensions:Length: 58''Width: 28''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Winch Strap, Gold, 10,000 lb., 30 ft. (223020GRA)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow (EE1802DFX5)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P7S-SRP030K-H)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-15)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A6E20B4W5C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A1E20B4D3C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A1E10B4AC1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A3E20B8D3C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E10B4D3C1P6)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E20B4C1P3)
- TRI-ARC 132 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (KDSR109246-XR)
- Cotterman Rolling Ladders