Shop All Rolling Ladders
Cotterman
Series 1000 24'' x 10'' x 100'' 10-Step Gray Powder-Coated Steel Rolling Ladder
Mfr # 152D469517
Zoro # G111564160
product price: $2,154.99
/ea
Free Shipping & Returns
$2,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 152D469517
- Zoro # G111564160
- Country of Origin United States
- Category Rolling Ladders
Description
For safe reliable access to hard-to-reach areas rely on the Cotterman Series 1000 rolling ladder. This ladder boasts a 24'' wide tread and 10'' deep top step providing ample foot room and plenty of space to extend your reach. Its robust all-welded steel construction provides ultimate durability while the gray powder-coated finish makes it highly resistant to scratching corrosion and weathering. The tube members are made of 1'' steel and there are 8 stairway tread support welds per step to deliver the security and stability you need to get the job done. Plus the steps include a UnaGrip serrated tread to ensure safe climbing and help prevent falls.This ladder is built to be portable and easy to use. It features a rolling design with 2 swivel casters and 2 rigid rear wheels for effortless mobility. A foot-activated SafeLock mechanism parks the ladder in place to eliminate movement when ascending and working. This unit also has a 59-degree climbing angle and high handrails for greater stability and security. With a 450 lb. load rating this ladder is the perfect addition to any large commercial space or industrial facility. This ladder ships fully assembled for immediate use and it is OSHA and ANSI compliant.Overall Dimensions:Height: 130''Working Height: 166''Step Width: 24''Top Step Depth: 10''Top Step Height: 100''Capacity: 450 lb.Base Dimensions:Length: 74''Width: 32''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Foundry Hook, 3/8 in., 3500 lb., Weld On (FSA113)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Yellow (EE1604DFX20)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (FR-01.00-A)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift (OZ300-5LHOP)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1206R2630A6E24B4C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A1E10B4C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A6E20B4AC1P3)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A3E10B3C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E30B4P6)
- COTTERMAN 66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-402 A2 C1 P5)
- BALLYMORE 83 in H Aluminum Wheelbarrow Ladder, 5 Steps, 300 lb Load Capacity (ALWB-5R)
- Cotterman Ladders