Shop All Ladder Accessories
Cotterman
Safety Railing w/ Toe Board, 8ft., Alum.
Mfr # AR8T C50 P6
Zoro # G0638578
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Safety Railing w/ Toe Board
- Material Aluminum
- Finish Aluminum
- Accessory Type Safety Railing w/ Toe Board,8ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # AR8T C50 P6
- Zoro # G0638578
- Country of Origin United States
- Category Ladder Accessories
Details
Includes | Safety Railing w/ Toe Board |
Item | Safety Railing w/ Toe Board,8ft. |
Material | Aluminum |
Finish | Aluminum |
Accessory Type | Safety Railing w/ Toe Board,8ft. |
Description
Safety Railing w/ Toe Board,8ft., Material Aluminum, Finish Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (29XP52)
- MAZZELLA Crosby S-4055 Latch Kit 3T Carbon 4-1/2T Alloy Hook, 2.41"L X 1"W (1090081)
- VESTIL Super Low Pallet Truck, 2200 lb., 33 x 44 (PM2-3344-SLP)
- COTTERMAN 66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-423 A2 C7 P5)
- COTTERMAN Welded Safety Cage, Steel, 60 In. H (5WC)
- COTTERMAN Universal Caster Box, 2 In, PK4 (SU2539)
- COTTERMAN Ladder Replacement Caster Kit, 38-51 lb. (SU9095)
- COTTERMAN Ladder Guard, 6ft. for Steel Ladders 20"W (LG6 C1 P2)
- COTTERMAN Ladder Replacement Caster Kit, 28-37 lb. (SU9094)
- COTTERMAN Track Mounted End Stop, Steel (TS-KIT)
- TRI-ARC Stair Unit, 4 Steps, 36" Overall Height (MPASSW4)
- Cotterman Ladders