Shop All Ladder Accessories
Cotterman
Safety Railing w/ Toe Board, 2ft., Alum.
Mfr # AR2T C50 P6
Zoro # G1002340
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Safety Railing w/ Toe Board
- Material Aluminum
- Finish Aluminum
- Accessory Type Safety Railing w/ Toe Board,2ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # AR2T C50 P6
- Zoro # G1002340
- Country of Origin United States
- Category Ladder Accessories
Details
Includes | Safety Railing w/ Toe Board |
Item | Safety Railing w/ Toe Board,2ft. |
Material | Aluminum |
Finish | Aluminum |
Accessory Type | Safety Railing w/ Toe Board,2ft. |
Description
Safety Railing w/ Toe Board,2ft., Material Aluminum, Finish Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1948A3 A6-9 B8 C1)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 20' - 4-ply (EE4-904-20-T3)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Yellow (EE1804DFX6)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-6-C)
- COTTERMAN Safety Cage, Steel, Bottom (4BC C1)
- COTTERMAN Safety Railing, 4ft., Aluminum (AR4 C50 P6)
- COTTERMAN Replacement Rubber Pad, 2-1/2 In, PK4 (SU2201)
- COTTERMAN Swivel Casters w/Mounting Hrdwr, 4 In, PR (SU9709)
- COTTERMAN Safelock, Extension Spring (A-301-0460)
- COTTERMAN Ladder Guard, 6ft. for Steel Ladders 20"W (LG6 C1 P2)
- EXTREME MAX Extreme Max 5600.3093 Snatch Block w/o Hook (5600.3093)
- Cotterman Ladder Accessories