Shop All Ladder Accessories
Cotterman
Safety Railing, 8ft., Aluminum
Mfr # AR8 C50 P6
Zoro # G1002760
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Safety Railing
- Material Aluminum
- Finish Aluminum
- Accessory Type Safety Railing,8ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # AR8 C50 P6
- Zoro # G1002760
- Country of Origin United States
- Category Ladder Accessories
Details
Includes | Safety Railing |
Item | Safety Railing,8ft. |
Material | Aluminum |
Finish | Aluminum |
Accessory Type | Safety Railing,8ft. |
Description
Safety Railing,8ft., Material Aluminum, Finish Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 13,200 lb. (EN150X6)
- BAUER LADDER 16' Guard Rail Kit 1 Side For 6" Side Rails (08209)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE2802NFX8)
- SAFEWAZE 22ft Rescue Ladder with Belay (020-6042)
- COTTERMAN Ladder Guard, 6ft. for Steel Ladders 20"W (LG6 C1 P2)
- COTTERMAN TiltNRoll Replacement Wheels, 4 In., PR (SU9108)
- COTTERMAN Diameter Caster Wheel, 4 In. (SU1070)
- COTTERMAN Safety Railing, 4ft., Aluminum (AR4 C50 P6)
- COTTERMAN Safety Railing w/ Toe Board, 2ft., Alum. (AR2T C50 P6)
- COTTERMAN Safety Cage, Gray Powder Coat, Steel (4MC C1)
- LITTLE GIANT LADDERS Tip and Glide Wheel Kit (10940)
- Cotterman Ladders