Shop All Ladder Accessories
Cotterman
Safety Railing, 3ft., Aluminum
Mfr # AR3 C50 P6
Zoro # G1002675
product price: $244.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$244.99
Free 30-Day Returns
Key Features
- Includes Safety Railing
- Material Aluminum
- Finish Aluminum
- Accessory Type Safety Railing,3ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # AR3 C50 P6
- Zoro # G1002675
- Country of Origin United States
- Category Ladder Accessories
Details
Includes | Safety Railing |
Item | Safety Railing,3ft. |
Material | Aluminum |
Finish | Aluminum |
Accessory Type | Safety Railing,3ft. |
Description
Safety Railing,3ft., Material Aluminum, Finish Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPANSET Tie-Down Strap, Ratchet, 27ft x 2In, 2000lb (6R27FH)
- LOOS Eye End Fitting, 304 S.S, Size 1/16 (MS20668-2)
- US CARGO CONTROL 3" x 30' Replacement/Winch Strap w/ Wire Hook, 330WH (330WH)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LK-POTH 125KA-14-FI)
- COTTERMAN Welded Safety Cage, Steel, 60 In. H (5WC)
- COTTERMAN Manual Fold-Up Step, 15 In. L, 4 In. H (FUS100A3C1P1)
- COTTERMAN Rigid Wheel w/Mounting Hardware, 4 In., PR (SU1077)
- COTTERMAN Safety Cage, Steel, Bottom (4BC C1)
- COTTERMAN Replacement Rubber Pad, 2-1/2 In, PK4 (SU2201)
- COTTERMAN Diameter Caster Wheel, 4 In. (SU1070)
- LOUISVILLE Rigid Pole Grip (PK-E04A)
- Cotterman Ladder Accessories