Shop All Ladder Accessories
Cotterman
Safety Railing, 2ft., Aluminum
Mfr # AR2 C50 P6
Zoro # G1002331
original price:
$250.77
23% off
new price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Safety Railing
- Material Aluminum
- Finish Aluminum
- Accessory Type Safety Railing,2ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # AR2 C50 P6
- Zoro # G1002331
- Country of Origin United States
- Category Ladder Accessories
Details
Includes | Safety Railing |
Item | Safety Railing,2ft. |
Material | Aluminum |
Finish | Aluminum |
Accessory Type | Safety Railing,2ft. |
Description
Safety Railing,2ft., Material Aluminum, Finish Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" TPR Rubber Wheels - 1,000 Lbs Cap. (B18305MIR)
- DURABLE CORP Hanger Black Wheel Chocks (WCHangerBK)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 5' - 1-ply (EE1-901-05-T3)
- RONSTAN Sgl Pulley, Fixed Eye, 3/16In, OAL1 7/16In (RF661)
- COTTERMAN Safety Cage, Steel, Middle (3MS C1)
- COTTERMAN Safety Cage, Steel, Top, Gray Powder Coat (7MC C1)
- COTTERMAN Safelock, Extension Spring (A-301-0460)
- COTTERMAN Ring Replacement Kit (SU9071)
- COTTERMAN Spring Loaded Fold-Up Step, 4 In. H (FUS101SA3C1P1)
- COTTERMAN Safety Railing, 4ft., Aluminum (AR4 C50 P6)
- LITTLE GIANT LADDERS Multipurpose Ladder, 17 ft., IAA, Aluminum (10402)
- Cotterman Ladders