Shop All Safety Gates
Cotterman
Safety Gate, Yellow, Powder Coated, Steel
Mfr # SG2440ZC2P1S
Zoro # G7123967
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Opening 24 in to 40 in
- Material Steel
- Adjustable Width Increment 2 in
- Color Yellow
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # SG2440ZC2P1S
- Zoro # G7123967
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | 2 in |
Opening Width | 24 in to 40 in |
In Use Height | 21 5/8 in |
Manufacturers Warranty Length | 12 mo |
Fits Max. Opening Width | 40 in |
Fits Min. Opening Width | 24 in |
Installed Height | 21.5 in |
Fits Opening Width Range | 24 in to 40 in |
Gate Width | 40 in |
Overall Height | 21 1/2 in |
Opening Height | 21 in |
Overall Width | 40 in |
Adjustable Width Increments | 2 in |
For Opening Width | 24 in to 40 in |
Gate Height | 21 1/2 in |
Description
Single-Door Metal, Gate Color Yellow, Gate Finish Powder Coated, Gate Height 21 1/2 in, Gate Material Steel, For Opening Width 24 in to 40 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 2 in, Adjustment Mechanism Slot with Bolt, Opening Height 21 in, Gate Width 40 in, Overall Height 21 1/2 in, Mounting Location Railing, Wall, Operation Manual, Includes Mounting Hardware Yes, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 210 lb (20TM45)
- VESTIL Heavy Duty Rectangular Rubber Ramp (RCR-35)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 36x72 (AF3672-BK)
- BROK Wheel Chock 2 Pk In Pdq (15923)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG1626ZC1P1S)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG1626SP1S)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG2440ZC1P1S)
- COTTERMAN Safety Gate, Unpainted, Galvanized, Steel (SG1626C51P1)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG2440SP1S)
- GLOBAL INDUSTRIAL Self-Closing Guard Rail Safety Gate, Safety Yellow, Post Mount (708372)
- VESTIL Alum Expandable Safety Gate (ALEXGATE-30)
- Cotterman Safety Gates