Shop All Safety Gates
Cotterman
Safety Gate, Yellow, Powder Coated, Steel
Mfr # SG1626ZC2P1S
Zoro # G7137623
product price: $223.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$223.99
Free 30-Day Returns
Key Features
- Material Steel
- Adjustable Opening 16 in to 26 in
- Color Yellow
- Adjustable Width Increment 2 in
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # SG1626ZC2P1S
- Zoro # G7137623
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | 2 in |
Opening Width | 16 in to 26 in |
In Use Height | 21 5/8 in |
Manufacturers Warranty Length | 12 mo |
Fits Opening Width Range | 16 in to 26 in |
Installed Height | 21.5 in |
Fits Min. Opening Width | 16 in |
Fits Max. Opening Width | 26 in |
Gate Height | 21 1/2 in |
Overall Height | 21 1/2 in |
For Opening Width | 16 in to 26 in |
Opening Height | 21 in |
Gate Width | 26 in |
Adjustable Width Increments | 2 in |
Overall Width | 26 in |
Description
Single-Door Metal, Gate Color Yellow, Gate Finish Powder Coated, Gate Height 21 1/2 in, Gate Material Steel, For Opening Width 16 in to 26 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 2 in, Adjustment Mechanism Slot with Bolt, Opening Height 21 in, Gate Width 26 in, Overall Height 21 1/2 in, Mounting Location Railing, Wall, Operation Manual, Includes Mounting Hardware Yes, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 20' Winch Strap with Flat Hook, 220FH (220FH)
- CROSBY Swivel Hook, Alloy Steel, 3000 lb., Gold (1048816)
- CUSHMAN Relay Switch, 12V (603282)
- MEDCASTER 4" X 2-5/8" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TM04PYP281TLTS02)
- COTTERMAN Safety Gate, Unpainted, Galvanized, Steel (SG1626C51P1)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG1626SP1S)
- COTTERMAN Safety Gate, Yellow, Powder Coated, Steel (SG2440ZC2P1S)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG2440SP1S)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG1626ZC1P1S)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG2440ZC1P1S)
- CONDOR Adjustbl Sfty Gate, 37to39-1/2in, 2-1/2inW (31TT57)
- Cotterman Dock Gates & Doors