Shop All Safety Gates
Cotterman
Safety Gate, Unpainted, Galvanized, Steel
Mfr # SG1626C51P1
Zoro # G7120053
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Opening 16 in to 26 in
- Material Steel
- Adjustable Width Increment 2 in
- Color Silver
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # SG1626C51P1
- Zoro # G7120053
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | 2 in |
Opening Width | 16 in to 26 in |
In Use Height | 21 5/8 in |
Manufacturers Warranty Length | 12 mo |
Fits Opening Width Range | 16 in to 26 in |
Installed Height | 21.625 in |
Fits Max. Opening Width | 26 in |
Fits Min. Opening Width | 16 in |
Opening Height | 21 3/4 in |
Overall Height | 21 3/4 in |
Adjustable Width Increments | 2 in |
Gate Width | 26 in |
Overall Width | 26 in |
For Opening Width | 16 in to 26 in |
Gate Height | 21 3/4 in |
Description
Single-Door Metal, Gate Color Silver, Gate Finish Zinc-Plated, Gate Height 21 3/4 in, Gate Material Steel, For Opening Width 16 in to 26 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 2 in, Adjustment Mechanism Slot with Bolt, Opening Height 21 3/4 in, Gate Width 26 in, Overall Height 21 3/4 in, Mounting Location Flat Bar, Railing, Wall, Includes Mounting Hardware Yes, ANSI A1264.1 2017, OSHA 1910 Subpart D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 3 5/8 in W, 260 lb/ft (5 ft Supports) Max Load Capacity (W05FR410015)
- LITTLE GIANT Stock Cart, 12 ga. Steel, 5 Shelves, 3600 lb (5M30606PH)
- SAMSON Arbor Plex Rope 1/2 in. x 120 ft. (No Splice) (APLX12-120-NS)
- ERICKSON 3"X30Ft 27,000 lb Recovery Strap Bulk w/ Carry Bag (59800)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG1626ZC1P1S)
- COTTERMAN Safety Gate, Yellow, Powder Coated, Steel (SG2440ZC2P1S)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG2440SP1S)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG1626SP1S)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG2440ZC1P1S)
- PS INDUSTRIES Safety Gate, 22-3/4 to 26-1/2 In, Alum (LSG-24-ALU)
- VESTIL Steel Expand-A-Gate Casters, 15-144 W (EXGATE-30-C)
- Cotterman Dock Gates & Doors