Shop All Safety Gates
Cotterman
Safety Gate, Unpainted, Blasted Satin, SS
Mfr # SG2440SP1S
Zoro # G7125540
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Adjustable Opening 24 in to 40 in
- Color Silver
- Adjustable Width Increment 2 in
- Finish Blasted Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # SG2440SP1S
- Zoro # G7125540
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | 2 in |
Opening Width | 24 in to 40 in |
In Use Height | 21 5/8 in |
Manufacturers Warranty Length | 12 mo |
Fits Max. Opening Width | 40 in |
Fits Opening Width Range | 24 in to 40 in |
Installed Height | 21.625 in |
Fits Min. Opening Width | 24 in |
Opening Height | 21 3/4 in |
Gate Height | 21 3/4 in |
Overall Height | 21 3/4 in |
Overall Width | 40 in |
Adjustable Width Increments | 2 in |
Gate Width | 40 in |
For Opening Width | 24 in to 40 in |
Description
Single-Door Metal, Gate Color Silver, Gate Finish Blasted Stain, Gate Height 21 3/4 in, Gate Material Stainless Steel, For Opening Width 24 in to 40 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 2 in, Adjustment Mechanism Slot with Bolt, Opening Height 21 3/4 in, Gate Width 40 in, Overall Height 21 3/4 in, Mounting Location Railing, Wall, Operation Manual, Includes Mounting Hardware Yes, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Utility Cart with Flip-Gate Flush Plastic Shelves, High-Density Polyethylene, Flat, 2 Shelves (30936GREY)
- SERCO Holdown Sub-Assembly Parts, Spur Gear (328-789)
- K-TOOL INTERNATIONAL Heavy Duty Bungee Cord 13/32"x40" 10pcs (KTI73833)
- POST GUARD Track Guard, 10W x 10L x 36H, PR (STGWM-36XL)
- COTTERMAN Safety Gate, Yellow, Powder Coated, Steel (SG2440ZC2P1S)
- COTTERMAN Safety Gate, Unpainted, Galvanized, Steel (SG1626C51P1)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG1626ZC1P1S)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG1626SP1S)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG2440ZC1P1S)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 28-30.5in (A71-27)
- VESTIL Safety Lift Gate, 72" (SLG-6)
- Cotterman Dock Gates & Doors