Shop All Safety Gates
Cotterman
Safety Gate, Gray, Powder Coated, Steel
Mfr # SG2440ZC1P1S
Zoro # G7138089
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Opening 24 in to 40 in
- Material Steel
- Color Gray
- Adjustable Width Increment 2 in
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # SG2440ZC1P1S
- Zoro # G7138089
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | 2 in |
Opening Width | 24 in to 40 in |
In Use Height | 21 5/8 in |
Manufacturers Warranty Length | 12 mo |
Installed Height | 21.625 in |
Fits Min. Opening Width | 24 in |
Fits Opening Width Range | 24 in to 40 in |
Fits Max. Opening Width | 40 in |
Overall Width | 40 in |
Adjustable Width Increments | 2 in |
Opening Height | 21 3/4 in |
For Opening Width | 24 in to 40 in |
Gate Height | 21 3/4 in |
Gate Width | 40 in |
Overall Height | 21 3/4 in |
Description
Single-Door Metal, Gate Color Gray, Gate Finish Powder Coated, Gate Height 21 3/4 in, Gate Material Steel, For Opening Width 24 in to 40 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 2 in, Adjustment Mechanism Slot with Bolt, Opening Height 21 3/4 in, Gate Width 40 in, Overall Height 21 3/4 in, Mounting Location Flat Bar, Railing, Wall, Includes Mounting Hardware Yes, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 700 lb (16PD04201SFBA)
- PEERLESS CHAIN 9/32-5/16 G80 CL SL HK W/L UPC, 8418280 (8418280)
- GEC Global Industrial 6in Pneumatic Caster Kit For 6-8BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid (800473)
- LITTLE GIANT 12 ga. Steel Utility Cart, 2400 lb (GL24368MR)
- COTTERMAN Safety Gate, Yellow, Powder Coated, Steel (SG2440ZC2P1S)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG1626ZC1P1S)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG2440SP1S)
- COTTERMAN Safety Gate, Unpainted, Galvanized, Steel (SG1626C51P1)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG1626SP1S)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 8 ft. (MGHMM096042)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- Cotterman Dock Gates & Doors