Shop All Safety Gates
Cotterman
Safety Gate, Gray, Powder Coated, Steel
Mfr # SG1626ZC1P1S
Zoro # G7132443
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Adjustable Opening 16 in to 26 in
- Adjustable Width Increment 2 in
- Color Gray
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # SG1626ZC1P1S
- Zoro # G7132443
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | 2 in |
Opening Width | 16 in to 26 in |
In Use Height | 21 5/8 in |
Manufacturers Warranty Length | 12 mo |
Fits Max. Opening Width | 26 in |
Fits Min. Opening Width | 16 in |
Installed Height | 21.625 in |
Fits Opening Width Range | 16 in to 26 in |
For Opening Width | 16 in to 26 in |
Opening Height | 21 3/4 in |
Adjustable Width Increments | 2 in |
Gate Height | 21 3/4 in |
Overall Width | 26 in |
Gate Width | 26 in |
Overall Height | 21 3/4 in |
Description
Single-Door Metal, Gate Color Gray, Gate Finish Powder Coated, Gate Height 21 3/4 in, Gate Material Steel, For Opening Width 16 in to 26 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 2 in, Adjustment Mechanism Slot with Bolt, Opening Height 21 3/4 in, Gate Width 26 in, Overall Height 21 3/4 in, Mounting Location Flat Bar, Railing, Wall, Includes Mounting Hardware Yes, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 in., 500 ft., 7 x 7, Clear Vinyl (33RF87)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 900 Lbs Cap (146UPRB620SB)
- ZORO SELECT Post Sleeve, 60In H, Yellow with Red Tape (4502YR)
- KOCH Rope, PPL, Twisted, 1/2 In. dia., 50 ft. L (5031635)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG2440ZC1P1S)
- COTTERMAN Safety Gate, Yellow, Powder Coated, Steel (SG2440ZC2P1S)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG1626SP1S)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG2440SP1S)
- COTTERMAN Safety Gate, Unpainted, Galvanized, Steel (SG1626C51P1)
- GLOBAL INDUSTRIAL Self-Closing Guard Rail Safety Gate, Safety Yellow, Post Mount (708372)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 25-27.5in (A71-24)
- Cotterman Dock Gates & Doors