Shop All Ladder Accessories
Cotterman
Safety Cage, Steel, Top, Gray Powder Coat
Mfr # 7MC C1
Zoro # G2145720
product price: $681.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$681.99
Free 30-Day Returns
Key Features
- Overall Height 7 ft
- Includes Mounting hardware
- For Use With Uncaged Fixed Ladders
- Material Steel
- Standards OSHA 1910.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 7MC C1
- Zoro # G2145720
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 7 ft |
Inside Dia. | 29 in |
Details
Includes | Mounting hardware |
Item | Ladder Safety Cage |
For Use With | Uncaged Fixed Ladders |
Material | Steel |
Standards | OSHA 1910.27 |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Finish | Gray Powder Coated |
Section | Middle |
Description
Ladder Safety Cage, Material Steel, Overall Height 7 ft, For Use With Uncaged Fixed Ladders, Inside Dia. 29 in, Middle Section, Finish Gray Powder Coated, Standards OSHA 1910.27, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Rng, 42-4-1/2in, 1085.5 ft.-lb, HDHRM (34403)
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- VESTIL Full Featured Pallet Truck, 27 x 36 (PM5-2736)
- LITTLE GIANT Standard Platform Truck, 1200 lb. (T-720-UPS)
- COTTERMAN Swivel Casters w/Mounting Hrdwr, 4 In, PR (SU9709)
- COTTERMAN Universal Caster Box, 2 In, PK4 (SU2539)
- COTTERMAN Safety Cage, Steel, Bottom (4BC C1)
- COTTERMAN Diameter Caster Wheel, 4 In. (SU1070)
- COTTERMAN Welded Safety Cage, Steel, 60 In. H (5WC)
- COTTERMAN Rigid Wheel w/Mounting Hardware, 4 In., PR (SU1077)
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 84 in.L (6926T-1875-84)
- Cotterman Ladder Accessories