Shop All Ladder Accessories
Cotterman
Safety Cage, Steel, Middle
Mfr # 3MS C1
Zoro # G8995043
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Overall Height 3 ft
- Includes Mounting hardware
- For Use With Uncaged Fixed Ladders
- Material Steel
- Standards OSHA 1910.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 3MS C1
- Zoro # G8995043
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 3 ft |
Inside Dia. | 29 in |
Details
Includes | Mounting hardware |
Item | Ladder Safety Cage |
For Use With | Uncaged Fixed Ladders |
Material | Steel |
Standards | OSHA 1910.27 |
Section | Middle |
Finish | Gray Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Ladder Safety Cage, Material Steel, Overall Height 3 ft, For Use With Uncaged Fixed Ladders, Inside Dia. 29 in, Middle Section, Finish Gray Powder Coated, Standards OSHA 1910.27, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 2600 lb. (EN30X12)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Yellow (EN2801DX12)
- EVEREST 1" x 6Ft 300 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ S-HOOKS (S1001)
- EAGLE MFG Dolly, Drum, 7 In Height (1698)
- COTTERMAN Safety Cage, Steel, Gray Powder Coat (2MS C1)
- COTTERMAN Replacement Rubber Pad, 2-1/2 In, PK4 (SU2201)
- COTTERMAN Safety Railing, 3ft., Aluminum (AR3 C50 P6)
- COTTERMAN Safety Cage, Gray Powder Coat, Steel (4MC C1)
- COTTERMAN Safety Railing w/ Toe Board, 4ft., Alum. (AR4T C50 P6)
- COTTERMAN Swivel Casters w/Mounting Hrdwr, 4 In, PR (SU9709)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 73 in L (11069)
- Cotterman Ladder Accessories