Shop All Ladder Accessories
Cotterman
Safety Cage, Steel, Gray Powder Coat
Mfr # 2MS C1
Zoro # G8995034
product price: $213.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$213.99
Free 30-Day Returns
Key Features
- Overall Height 2 ft
- Includes Mounting hardware
- For Use With Uncaged Fixed Ladders
- Material Steel
- Standards OSHA 1910.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 2MS C1
- Zoro # G8995034
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 2 ft |
Inside Dia. | 29 in |
Details
Includes | Mounting hardware |
Item | Ladder Safety Cage |
For Use With | Uncaged Fixed Ladders |
Material | Steel |
Standards | OSHA 1910.27 |
Section | Middle |
Finish | Gray Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Ladder Safety Cage, Material Steel, Overall Height 2 ft, For Use With Uncaged Fixed Ladders, Inside Dia. 29 in, Middle Section, Finish Gray Powder Coated, Standards OSHA 1910.27, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Furniture Dolly, 18"x30" (DC33800)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 500' (SFC12W-14AWG-500)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 8 in W, Nylon, Yellow (LB2-908-6)
- ZORO SELECT Machine Hand Truck, 1800 lb. Ld Cap. (230077)
- COTTERMAN Replacement Rubber Pad, 2-1/2 In, PK4 (SU2201)
- COTTERMAN Manual Fold-Up Step, 15 In. L, 4 In. H (FUS100A3C1P1)
- COTTERMAN Ladder Replacement Caster Kit, 38-51 lb. (SU9095)
- COTTERMAN Spring Loaded Fold-Up Step, 4 In. H (FUS101SA3C1P1)
- COTTERMAN Safety Railing w/ Toe Board, 8ft., Alum. (AR8T C50 P6)
- COTTERMAN Safety Cage, Steel, Top, Gray Powder Coat (7MC C1)
- NO BULL PRODUCTS No Bull Ladder Bumpers, 24PK (HW-001-010)
- Cotterman Ladder Accessories