Shop All Rolling Work Platforms
Cotterman
Rolling Work Platform, Steel, 30 in. H
Mfr # 3WP2436A3B4B8AC1P6
Zoro # G2146746
original price:
$648.12
16% off
new price: $539.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$539.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 2 ft 6 in
- Material Steel
- Platform Depth 36 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 3WP2436A3B4B8AC1P6
- Zoro # G2146746
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 2 ft 6 in |
Platform Depth | 36 in |
Platform Width | 24 in |
Base Depth | 55 in |
Bottom Width | 28 in |
Step Depth | 7 in |
Step Width | 24 in |
Details
Item | Rolling Work Platform |
Work Platform Item | Single Access Rolling Platform |
Material | Steel |
Color | Gray |
Load Capacity | 800 lb |
Handrails Included | No |
Includes | 2-1/2 in Rubber Pads |
Number of Steps | 3 |
Step Tread | Serrated |
Platform Style | Single Access |
Ladder Tread | Serrated |
Finish | Powder Coated |
Standards | OSHA 1910.27 and ANSI A14.7 |
Ladder Actuation | Step Lock |
Climbing Angle | 50 Degrees |
Number of Legs | 2 |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Base Depth 55 in, Bottom Width 28 in, Platform Depth 36 in, Platform Width 24 in, Overall Height 2 ft 6 in, Number of Legs 2, Number of Steps 3, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA 1910.27 and ANSI A14.7, Includes 2-1/2 in Rubber Pads, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 27BF (KD27)
- VESTIL Mechanical Furniture & Crate Mover 4000lb Poly-On-Steel 26 1/4 x 2 1/4 (MFM-4000)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-3636)
- ZORO SELECT Plate Caster, 220 lb. Load Rating (LDA-PATH 75G-FI)
- COTTERMAN Work Platform, Rolling, Steel, 70 In H (7WP3624RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP2436RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP2436RA3B4B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP3636RA3B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP3636RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP3648RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP3636RA3B4B8AC1P6)
- Cotterman Rolling Work Platforms