Shop All Step Stools
Cotterman
Rolling Ladder, Welded, Platform 9"H
Mfr # ST-120 A2 C1 P5
Zoro # G0895019
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 19 in
- Bottom Width 22 in
- Color Gray
- Material Steel
- Number of Steps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # ST-120 A2 C1 P5
- Zoro # G0895019
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 19 in |
Bottom Width | 22 in |
Overall Height | 13 in |
Top Step Depth | 8 in |
Top Step Height | 9 in |
Step Width | 16 in |
Details
Item | Rolling Platform |
Color | Gray |
Material | Steel |
Number of Steps | 1 |
Step Tread | Rubber Mat |
Standards | OSHA 1910.29 and ANSI A14.7 |
Ladder Actuation | Spring-Loaded Casters |
Finish | Powder Coated |
Ladder Tread | Rubber Mat |
Description
Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 13 in, Material Steel, Load Capacity 450 lb, Top Step Height 9 in, Top Step Depth 8 in, Bottom Width 22 in, Base Depth 19 in, Color Gray, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Step Width 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 5' - 2-ply (EE2-902-05-T3)
- TOULOUSE Toulouse Metal Ladder in Aged Ebony (IMTE402)
- VESTIL Rolling Knee Dolly, 350 lb. (KNEE-D)
- STARKE Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted, Grey (STK2026-10)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C4 P5)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C21 P5)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN Rolling Ladder, Steel, 20"H., Yellow, Bottom Width: 18" (1002N1818A3E10B3C2P1)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Base Depth: 20" (ST-200 A2 C4 P5)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- VESTIL Black Rolling Step Stool (STEP-17-BK)
- Cotterman Ladders