Shop All Step Stools
Cotterman
Rolling Ladder, Welded, Platform 9"H, Color: Brown
Mfr # ST-120 A2 C4 P5
Zoro # G0895420
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 19 in
- Bottom Width 22 in
- Color Brown
- Material Steel
- Number of Steps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # ST-120 A2 C4 P5
- Zoro # G0895420
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 19 in |
Bottom Width | 22 in |
Overall Height | 13 in |
Top Step Depth | 8 in |
Top Step Height | 9 in |
Step Width | 16 in |
Details
Item | Rolling Platform |
Color | Brown |
Material | Steel |
Number of Steps | 1 |
Step Tread | Rubber Mat |
Ladder Tread | Rubber Mat |
Standards | OSHA 1910.29 and ANSI A14.7 |
Finish | Powder Coated |
Ladder Actuation | Spring-Loaded Casters |
Description
Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 13 in, Material Steel, Load Capacity 450 lb, Top Step Height 9 in, Top Step Depth 8 in, Bottom Width 22 in, Base Depth 19 in, Color Brown, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Step Width 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 40in H (EPTRB36608PU95)
- LIFT-ALL Roundsling, Endless, 5 ft L, 31000 lb Cap (EN360X5)
- BULLDOG WINCH Hand Controller 16.5k and 18.5k (20398)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 21,200 lb. (EN240X20)
- COTTERMAN Rolling Ladder, Welded, Platform 12"H, Base Depth: 16" (1001N2626A3E10B3C1P1)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Base Depth: 20" (ST-200 A2 C4 P5)
- COTTERMAN Rolling Ladder, Steel, 20"H., Yellow, Bottom Width: 18" (1002N1818A3E10B3C2P1)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36" (1003N2630A1E20B3C1P6)
- COTTERMAN Rolling Ladder, Welded, Platform 20"H (1002N2626A3E10B3C1P1)
- C.R. BROPHY C.R. Brophy AHR3 Aluminum Scissor Stair Hand Rail - 3 Step (AHR3)
- Cotterman Ladders