Shop All Step Stools
Cotterman
Rolling Ladder, Welded, Platform 27"H
Mfr # ST-300 A2 C4 P5
Zoro # G0894991
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 27 in
- Bottom Width 24 in
- Color Brown
- Material Steel
- Number of Steps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # ST-300 A2 C4 P5
- Zoro # G0894991
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 27 in |
Bottom Width | 24 in |
Overall Height | 31 in |
Top Step Depth | 8 in |
Top Step Height | 27 in |
Step Width | 16 in |
Details
Item | Rolling Step |
Color | Brown |
Material | Steel |
Number of Steps | 3 |
Step Tread | Rubber Mat |
Standards | OSHA 1910.29 and ANSI A14.7 |
Ladder Tread | Rubber Mat |
Finish | Powder Coated |
Ladder Actuation | Spring-Loaded Casters |
Description
Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 31 in, Material Steel, Load Capacity 450 lb, Top Step Height 27 in, Top Step Depth 8 in, Bottom Width 24 in, Base Depth 27 in, Color Brown, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Step Width 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Foundry Hook, 9/32 in., 450 lb., Weld On (FSA050S)
- COTTERMAN 6 ft Fixed Ladder, Steel, 3 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (D3WT C1 P6)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Polyester, Yellow (EN1802DX5)
- ERIEZ SafeHold Permanent Lift Magnet XPL-17/12 (XPL-17/12)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN Rolling Ladder, 12"HX26"W, 1 Step (1001N2626A6E10B3C1P1)
- COTTERMAN Rolling Ladder, Welded, Platform 20"H (1002N2626A3E10B3C1P1)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN 3 Steps, Steel Step Stand, 500 lb. Load Capacity, Gray (1403N3234A3E10B1C1P1)
- VESTIL 2 Step Yellow Polyethylene Nestable with Hand and Back Rails (SPN-2-YL-HR-BR)
- Cotterman Step Stools