Shop All Step Stools
Cotterman
Rolling Ladder, Welded, Platform 27"H
Mfr # ST-300 A2 C21 P5
Zoro # G0895490
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 27 in
- Bottom Width 24 in
- Color Blue
- Material Steel
- Number of Steps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # ST-300 A2 C21 P5
- Zoro # G0895490
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 27 in |
Bottom Width | 24 in |
Overall Height | 31 in |
Top Step Depth | 8 in |
Top Step Height | 27 in |
Step Width | 16 in |
Details
Item | Rolling Step |
Color | Blue |
Material | Steel |
Number of Steps | 3 |
Step Tread | Rubber Mat |
Finish | Powder Coated |
Ladder Actuation | Spring-Loaded Casters |
Standards | OSHA 1910.29 and ANSI A14.7 |
Ladder Tread | Rubber Mat |
Description
Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 31 in, Material Steel, Load Capacity 450 lb, Top Step Height 27 in, Top Step Depth 8 in, Bottom Width 24 in, Base Depth 27 in, Color Blue, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Step Width 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Poly Nestable 2 Step Marine Step WT (SPN-2-WT)
- LOOS Eye End Fitting, 316 S.S, Size 5/32 (668-5X)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U291)
- ZORO SELECT Rope, PES, 7/32 In. dia., 100 ft. L (12U288)
- COTTERMAN Rolling Ladder, Steel, 20"H., Yellow, Bottom Width: 18" (1002N1818A3E10B3C2P1)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36" (1003N2630A1E20B3C1P6)
- COTTERMAN 12 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity (1001N1818A6E10B3C1P1)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN Rolling Ladder, 12"HX26"W, 1 Step (1001N2626A6E10B3C1P1)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Base Depth: 20" (ST-200 A2 C4 P5)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ63)
- Cotterman Ladders