Shop All Step Stools
Cotterman
Rolling Ladder, Welded, Platform 27"H, Color: Red
Mfr # ST-300 A2 C6 P5
Zoro # G0895463
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 27 in
- Bottom Width 24 in
- Color Red
- Material Steel
- Number of Steps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # ST-300 A2 C6 P5
- Zoro # G0895463
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 27 in |
Bottom Width | 24 in |
Overall Height | 31 in |
Top Step Depth | 8 in |
Top Step Height | 27 in |
Step Width | 16 in |
Details
Item | Rolling Platform |
Color | Red |
Material | Steel |
Number of Steps | 3 |
Step Tread | Rubber Mat |
Standards | OSHA 1910.29 and ANSI A14.7 |
Ladder Actuation | Spring-Loaded Casters |
Ladder Tread | Rubber Mat |
Finish | Powder Coated |
Description
Step Stool Product Group Rolling Platform, Number of Steps 3, Overall Height 31 in, Material Steel, Load Capacity 450 lb, Top Step Height 27 in, Top Step Depth 8 in, Bottom Width 24 in, Base Depth 27 in, Color Red, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Step Width 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 4 in, 750 lb, Blu (1NUY1)
- SERVICE CASTER Case PL538-JD Deck Gauge Wheel Replacement Set (CAS-SCC-POS5138-12-2)
- SERVICE CASTER 2 Inch MRI Safe Caster with Brake, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-B-M12X22-MRI)
- ZORO SELECT Rope, 600ft, Wht, Nylon (530200-00600)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN Step Stand, 30 "H, 500 lb., Aluminum (1903N2628A3E10B1C50P1)
- COTTERMAN Rolling Ladder, Welded, Platform 9"H (ST-120 A2 C21 P5)
- COTTERMAN Rolling Ladder, Welded, Platform 20"H (1002N2626A3E10B3C1P1)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C21 P5)
- COTTERMAN Rolling Ladder, Welded, Platform 12"H, Base Depth: 16" (1001N2626A3E10B3C1P1)
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170-T)
- Cotterman Ladders